10 pieces in stock at Vaughan, ON as of 6:16 AM. Directions. Call: (289) 474-5447
10 pieces in stock at Mississauga, ON as of 6:16 AM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Main Light Luminous Flux | 250 lumens |
Main Light Intensity @ 0.5m | 1300 lux |
Spot Light Intensity @ 0.5m | 1500 lux |
Battery | Polymer Lithium 1200mAh |
Illumination Angle | 180° |
Charging Time | Approx. 3.5 hrs |
Discharging Time | Approx. 4 hrs (main light); approx. 2.5 hrs (Spot Light) |
Grade of Protection | IP20 |
EAN | 4058794665246 |
Exclusive Würth design |
2 component housing with rubber grip |
Strong magnet base |
Adjustable working base |
4 Front COB LED light + 1 power LED spot light |
360 degree rotatable hook for hanging convenience |
Wrist strap |
Rechargeable with Micro USB (charger not included) |
Extremely high output and intensity |
Wide flood light angle |
Better visibility and coverage |
Longer-lasting rechargeable battery |
Convenient and easy to use |